Motion
T3-2448-6PYFP60

LITTLE GIANT
T3-2448-6PYFP60

Forkliftable Order Picking Truck;24"W x 53.5"L x 69"H
MI ITEM #11657022
MFR #T3-2448-6PYFP60
Your Price$1,699.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
T3-2448-6PYFP60

Forkliftable Order Picking Truck;24"W x 53.5"L x 69"H
MI ITEM #11657022
MFR #T3-2448-6PYFP60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,699.57/each(List $2,124.46)

Overview

Mfr description
T3-2448-6PYFP60 FORKLIFTABLE ORDER PICKI
  • Two 6" x 3-1/2" fork pockets on 24" centers with 1-1/2" steel grab bar
  • 12 Gauge Steel Deck
  • 3 Shelves
  • Shelves have Flush Edge
  • Shelf Clearance: 19"
  • 6" Polyurethane Wheels
  • 3600 lbs. Capacity
  • OAH: 69"

Specifications

  • Cart Type
    Forkliftable Order Picking Truck
  • Number Of Shelves
    3
  • Cart Dimensions
    24 x 53.5 x 69 in
  • Weight Capacity
    3600 lbs
  • Caster Wheel Types
    2 Rigid, and 2 Swivel
  • Caster Wheel Diameter
    6 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Polyurethane
  • Shelf Lip Height
    1.5 in
  • Width
    24 in
  • Height
    69 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    271 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Forkliftable Order Picking Truck
  • Length
    53.5 in
  • Cart Frame Material
    Steel
  • Outside Height
    69 in
  • Outside Length
    53.5 in
  • Number Of Cart Casters
    4
  • Outside Width
    24 in
  • Overall Height
    69 in
  • Overall Length
    53.5 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought