Motion
T500-LU
Steel Deck Platform Truck, Lip Edge
MI ITEM #11657030
MFR #T500-LU
Price$534.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Deck Platform Truck, Lip Edge
MI ITEM #11657030
MFR #T500-LU

Mfr description
T500-LU STEEL DECK PLATFORM TRUCK, 18\
  • 1600 lbs. capacity
  • 14 gauge steel deck
  • 6 Mold-On Rubber Wheels
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$534.62/each

Specifications

Dimensions

  • Overall Height
    38.5 in
  • Overall Length
    33.5 in
  • Overall Width
    18 in
  • Platform Length
    32 in
  • Platform Width
    18 in
  • Shipping Weight
    61 lbs
  • Weight
    61 lb
  • Wheel Diameter
    6 in

Details

  • Caster Wheel Types
    Mold-on Rubber Wheels
  • Color
    Gray
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8716.80.5010
  • Weight Capacity
    1600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)