Motion
T520-LU
Steel Deck Platform Truck, Lip Edge
MI ITEM #11657032
MFR #T520-LU
List Price$806.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Steel Deck Platform Truck, Lip Edge
MI ITEM #11657032
MFR #T520-LU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$806.51/each for your price

Overview

Mfr description
T520-LU STEEL DECK PLATFORM TRUCK, 24\
  • 1600 lbs. capacity
  • 14 gauge steel deck
  • 6 Mold-On Rubber Wheels
  • 2 Rigid, and 2 Swivel Casters
  • Deck has 1-1/2 retaining Lips
  • Removable pipe handle extends 28 above deck

Specifications

  • Weight Capacity
    1600 lbs
  • Platform Width
    24 in
  • Platform Length
    48 in
  • Caster Wheel Types
    Mold-on Rubber Wheels
  • Wheel Diameter
    6 in
  • Color
    Gray
  • Frame Material
    Steel
  • Overall Length
    49.5 in
  • Overall Width
    24 in
  • Overall Height
    38.5 in
  • Harmonization Code
    8716.80.5010
  • ECCN
    EAR99
  • Weight
    80 lb
  • Shipping Weight
    80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought