Motion
T520-P-1H

LITTLE GIANT
T520-P-1H

Platform Truck, Perforated Deck
MI ITEM #11657038
MFR #T520-P-1H
Price$731.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
T520-P-1H

Platform Truck, Perforated Deck
MI ITEM #11657038
MFR #T520-P-1H

Mfr description
T520-P-1H PLATFORM TRUCK WITH PERF DECK,
  • 1600 lbs. capacity
  • 14 gauge perforated steel deck
  • 6 Mold-On Rubber Wheels
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$731.62/each

Specifications

Dimensions

  • Overall Height
    38.5 in
  • Overall Length
    49.5 in
  • Overall Width
    24 in
  • Platform Length
    48 in
  • Platform Width
    24 in
  • Shipping Weight
    76 lbs
  • Weight
    76 lb
  • Wheel Diameter
    6 in

Details

  • Caster Wheel Types
    Mold-on Rubber Wheels
  • Color
    Gray
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8716.80.5010
  • Weight Capacity
    1600 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)