Motion
T520-P-LU

LITTLE GIANT
T520-P-LU

Platform Truck, Perforated Deck
Mi Item #11657040
MFR #T520-P-LU
Price$689.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
T520-P-LU

Platform Truck, Perforated Deck
Mi Item #11657040
MFR #T520-P-LU

Mfr description
T520-P-LU PLATFORM TRUCK WITH PERF DECK,
  • 1600 lbs. capacity
  • 14 gauge perforated steel deck
  • 6 Mold-On Rubber Wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$689.60/each

Specifications

Dimensions

  • Overall Height
    38.5 in
  • Overall Length
    49.5 in
  • Overall Width
    24 in
  • Platform Length
    48 in
  • Platform Width
    24 in
  • Shipping Weight
    76 lbs
  • Weight
    76 lb
  • Wheel Diameter
    6 in

Details

  • Caster Wheel Types
    Mold-on Rubber Wheels
  • Color
    Gray
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8716.80.5010
  • Weight Capacity
    1600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)