Motion
T710-P-1H-UPS

LITTLE GIANT
T710-P-1H-UPS

Platform Truck, Perforated Deck
Mi Item #11657062
MFR #T710-P-1H-UPS
Price$565.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
T710-P-1H-UPS

Platform Truck, Perforated Deck
Mi Item #11657062
MFR #T710-P-1H-UPS

Mfr description
T710-P-1H-UPS PLATFORM TRUCK WITH PERF D
  • 1200 lbs. capacity
  • 14 gauge perforated steel deck
  • 5 Polyurethane Wheels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$565.88/each

Specifications

Dimensions

  • Overall Height
    37.5 in
  • Overall Length
    37.5 in
  • Overall Width
    24 in
  • Platform Length
    36 in
  • Platform Width
    24 in
  • Shipping Weight
    44 lbs
  • Weight
    44 lb
  • Wheel Diameter
    5 in

Details

  • Caster Wheel Types
    Polyurethane Wheels
  • Color
    Gray
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8716.80.5010
  • Weight Capacity
    1200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)