Motion
T710-P-LU-UPS

LITTLE GIANT
T710-P-LU-UPS

Platform Truck, Perforated Deck
MI ITEM #11657064
MFR #T710-P-LU-UPS
List Price$575.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
T710-P-LU-UPS

Platform Truck, Perforated Deck
MI ITEM #11657064
MFR #T710-P-LU-UPS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$575.30/each for your price

Overview

Mfr description
T710-P-LU-UPS PLATFORM TRUCK WITH PERF D
  • 1200 lbs. capacity
  • 14 gauge perforated steel deck
  • 5 Polyurethane Wheels
  • 2 Rigid, and 2 Swivel Casters
  • Deck has 1-1/2 retaining Lips
  • Removable pipe handle extends 28 above deck

Specifications

  • Weight Capacity
    1200 lbs
  • Platform Width
    24 in
  • Platform Length
    36 in
  • Caster Wheel Types
    Polyurethane Wheels
  • Wheel Diameter
    5 in
  • Color
    Gray
  • Frame Material
    Steel
  • Overall Length
    37.5 in
  • Overall Width
    24 in
  • Overall Height
    37.5 in
  • Harmonization Code
    8716.80.5010
  • ECCN
    EAR99
  • Weight
    44 lb
  • Shipping Weight
    44 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought