Motion
T-800-16P-9P

LITTLE GIANT
T-800-16P-9P

Bulk Hand Truck, 0, 16" Pneumatic & 9" Pneumatic, 800 lbs. Capacity
MI ITEM #11657066
MFR #T-800-16P-9P
List Price$1,307.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
T-800-16P-9P

Bulk Hand Truck, 0, 16" Pneumatic & 9" Pneumatic, 800 lbs. Capacity
MI ITEM #11657066
MFR #T-800-16P-9P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,307.07/each for your price

Overview

Mfr description
T-800-16P-9P BULK HAND TRUCK
  • 22"W x 15" x 1/4" thick nose plate
  • 12"H x 22"W base plate
  • 16" and 9" pneumatic wheels
  • 54" overall height
  • 14 gauge steel tubing
  • Powder coated green finish

Specifications

  • Hand Truck Type
    Bulk Hand Truck
  • Weight Capacity
    800 lbs
  • Frame Material
    Steel
  • Overall Height
    54 in
  • Caster Wheel Types
    16 in Pneumatic & 9 in Pneumatic Pneumatic
  • Wheel Diameter
    16 in & 9 in
  • Load Plate Size
    15 x 22 in
  • Wheel Material
    Pneumatic
  • Weight
    99 lbs
  • Shipping Weight
    128 lbs
  • Hoist Ring Equipped
    N
  • Overall Length
    60 in
  • Material
    Steel
  • Number of Wheels
    4
  • Overall Width
    28 in
  • Load Capacity
    800 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text