Motion
T820-P-9PN-G-LU

LITTLE GIANT
T820-P-9PN-G-LU

Nursery Platform Truck, Perforated Deck
MI ITEM #11657068
MFR #T820-P-9PN-G-LU
List Price$890.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
T820-P-9PN-G-LU

Nursery Platform Truck, Perforated Deck
MI ITEM #11657068
MFR #T820-P-9PN-G-LU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$890.11/each for your price

Overview

Mfr description
T820-P-9PN-G-LU NURSERY PLATFORM TRUCK,P
  • Perforated, 12 gauge steel deck
  • 1200 lbs. Capacity
  • 1-1/2 Retaining Lips
  • 9 Pneumatic Wheels
  • Deck Height: 11
  • Removable handle stands 28 above deck
  • Powder Coated Green Finish

Specifications

  • Weight Capacity
    1000 lbs
  • Platform Width
    24 in
  • Platform Length
    36 in
  • Caster Wheel Types
    Pneumatic Wheels
  • Wheel Diameter
    9 in
  • Color
    Green
  • Frame Material
    Steel
  • Overall Length
    49.5 in
  • Overall Width
    24 in
  • Overall Height
    39 in
  • Harmonization Code
    8716.80.5010
  • ECCN
    EAR99
  • Weight
    77 lb
  • Shipping Weight
    77 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought