Motion
TB-1
Big Wheel Cradle Truck;22"W x 60"L x 34"H
Mi Item #11657069
MFR #TB-1
Price$668.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Big Wheel Cradle Truck;22"W x 60"L x 34"H
Mi Item #11657069
MFR #TB-1

Mfr description
TB-1 BIG WHEEL CRADLE TRUCK
  • Carries a variety of loads, including lumber, tool boxes, and pipe up to 20" diameter. Extra large 16" pneumatic wheels with roller bearings and 4 ply tires roll over the roughest surfaces. Carrier bed is constructed of 3/16" plate and measures 30" long x 12" x 12" . Offset "œT" handle allows for 2 hand grip and greater control of load.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.09/each

Specifications

Dimensions

  • Cart Dimensions
    22 x 60 x 34 in
  • Caster Wheel Diameter
    16 in
  • Height
    34 in
  • Length
    60 in
  • Outside Height
    34 in
  • Outside Length
    60 in
  • Outside Width
    22 in
  • Overall Height
    34 in
  • Overall Length
    60 in
  • Overall Width
    22 in
  • Shelf Lip Height
    1.5 in
  • Weight
    90 lbs
  • Width
    22 in

Details

  • Cart Frame Material
    Steel
  • Cart Material
    Steel
  • Cart Type
    Big Wheel Cradle Truck
  • Caster Wheel Material
    Pneumatic
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Number Of Cart Wheels
    2
  • Product Types
    Big Wheel Cradle Truck
  • Weight Capacity
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)