Motion
TF-240-10

LITTLE GIANT
TF-240-10

12" Deep Reinforced Nose Truck, Loop, 10" Solid Rubber, 800 lbs. Capacity
Mi Item #11657079
MFR #TF-240-10
Price$396.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
TF-240-10

12" Deep Reinforced Nose Truck, Loop, 10" Solid Rubber, 800 lbs. Capacity
Mi Item #11657079
MFR #TF-240-10

Mfr description
TF-240-10 REINFORCED NOSE HAND TRUCK, FO
  • 12"D x 14"W reinforced nose
  • 29" stair glides
  • Heavy 1.05" 14 gauge tubular steel frame
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$396.27/each

Specifications

Dimensions

  • Load Plate Size
    12 x 14 in
  • Overall Height
    49 in
  • Overall Length
    26 in
  • Overall Width
    20 in
  • Shipping Weight
    42 lbs
  • Weight
    42 lbs
  • Wheel Diameter
    10 in

Details

  • Caster Wheel Types
    10 in Solid Rubber
  • Frame Material
    Steel
  • Hand Truck Type
    12" Deep Reinforced Nose Truck
  • Handle Type
    Loop
  • Hoist Ring Equipped
    N
  • Load Capacity
    800 lbs
  • Material
    Steel
  • Number of Wheels
    2
  • Weight Capacity
    800 lbs
  • Wheel Material
    Solid Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)