Motion
TF-360-10FF

LITTLE GIANT
TF-360-10FF

Shovel Nose Hand Truck, Continuous Handle, 10" Flat-Free, 800 lbs. Capacity
Mi Item #11657085
MFR #TF-360-10FF
Price$516.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
TF-360-10FF

Shovel Nose Hand Truck, Continuous Handle, 10" Flat-Free, 800 lbs. Capacity
Mi Item #11657085
MFR #TF-360-10FF

Mfr description
TF-360-10FF SHOVEL NOSE HAND TRUCK WITH
  • 1/4" tapered nose plate
  • Nose plate measures 13-1/2"D and 16"W at rear
  • Extra-tall 29" stair glides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$516.59/each

Specifications

Dimensions

  • Load Plate Size
    13-1/2 x 16 in
  • Overall Height
    47 in
  • Overall Length
    27.5 in
  • Overall Width
    21 in
  • Shipping Weight
    48 lbs
  • Weight
    48 lbs
  • Wheel Diameter
    10 in

Details

  • Caster Wheel Types
    10 in Flat-Free
  • Frame Material
    Steel
  • Hand Truck Type
    Shovel Nose Hand Truck
  • Handle Type
    Continuous Handle
  • Hoist Ring Equipped
    N
  • Load Capacity
    800 lbs
  • Material
    Steel
  • Number of Wheels
    2
  • Weight Capacity
    800 lbs
  • Wheel Material
    Flat-Free
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)