Motion
TF-370-8S

LITTLE GIANT
TF-370-8S

60" Tall Hand Truck with Patented Foot Kick, 0, 8" Solid Rubber, 800 lbs. Capacity
MI ITEM #11657094
MFR #TF-370-8S
List Price$473.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
TF-370-8S

60" Tall Hand Truck with Patented Foot Kick, 0, 8" Solid Rubber, 800 lbs. Capacity
MI ITEM #11657094
MFR #TF-370-8S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$473.77/each for your price

Overview

Mfr description
TF-370-8S PATENTED 60\
  • Carry more and make fewer trips with this extended height hand truck. The foot kick gives you extra leverage on heavy loads when starting. Simply tilt the hand truck back while using your foot to push the base forward. You will be amazed how much easier it is to start out.
  • - 13-1/2"D x 1/4" thick tapered nose plate measures 16" wide at back
  • Tapered front edge
  • 1.05" diameter 14 gauge steel tubing frame
  • Wheel guards

Specifications

  • Hand Truck Type
    60" Tall Hand Truck with Patented Foot Kick
  • Weight Capacity
    800 lbs
  • Frame Material
    Steel
  • Overall Height
    60 in
  • Caster Wheel Types
    8 in Solid Rubber
  • Wheel Diameter
    8 in
  • Load Plate Size
    13-1/2 x 16 in
  • Wheel Material
    Solid Rubber
  • Weight
    48 lbs
  • Shipping Weight
    49 lbs
  • Hoist Ring Equipped
    N
  • Overall Length
    27.5 in
  • Material
    Steel
  • Number of Wheels
    2
  • Overall Width
    20 in
  • Load Capacity
    800 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought