Motion
TF-370-10P

LITTLE GIANT
TF-370-10P

60" Tall Hand Truck with Patented Foot Kick, 0, 10" Pneumatic, 800 lbs. Capacity
Mi Item #11657096
MFR #TF-370-10P
Price$476.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
TF-370-10P

60" Tall Hand Truck with Patented Foot Kick, 0, 10" Pneumatic, 800 lbs. Capacity
Mi Item #11657096
MFR #TF-370-10P

Mfr description
TF-370-10P PATENTED 60\
  • Carry more and make fewer trips with this extended height hand truck. The foot kick gives you extra leverage on heavy loads when starting. Simply tilt the hand truck back while using your foot to push the base forward. You will be amazed how much easier it is to start out.
  • - 13-1/2"D x 1/4" thick tapered nose plate measures 16" wide at back
  • Tapered front edge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$476.77/each

Specifications

Dimensions

  • Load Plate Size
    13-1/2 x 16 in
  • Overall Height
    60 in
  • Overall Length
    27.5 in
  • Overall Width
    21 in
  • Shipping Weight
    51 lbs
  • Weight
    50 lbs
  • Wheel Diameter
    10 in

Details

  • Caster Wheel Types
    10 in Pneumatic
  • Frame Material
    Steel
  • Hand Truck Type
    60" Tall Hand Truck with Patented Foot Kick
  • Hoist Ring Equipped
    N
  • Load Capacity
    800 lbs
  • Material
    Steel
  • Number of Wheels
    2
  • Weight Capacity
    800 lbs
  • Wheel Material
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)