Motion
TW-42-10FF

LITTLE GIANT
TW-42-10FF

Gas Cylinder Hand Truck, Dual Handle, 10" Flat-Free, 800 lbs. Capacity
Mi Item #11657129
MFR #TW-42-10FF
Price$439.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
TW-42-10FF

Gas Cylinder Hand Truck, Dual Handle, 10" Flat-Free, 800 lbs. Capacity
Mi Item #11657129
MFR #TW-42-10FF

Mfr description
TW-42-10FF GAS CYLINDER HAND TRUCK
  • 1.05" O.D. tubing for strength
  • Nose plate is 8"D x 14"W
  • 47" overall height
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$439.12/each

Specifications

Dimensions

  • Load Plate Size
    8 x 14 in
  • Overall Height
    47 in
  • Overall Length
    19.5 in
  • Overall Width
    22 in
  • Shipping Weight
    35 lbs
  • Weight
    35 lbs
  • Wheel Diameter
    10 in

Details

  • Caster Wheel Types
    10 in Flat-Free
  • Frame Material
    Steel
  • Hand Truck Type
    Gas Cylinder Hand Truck
  • Handle Type
    Dual Handle
  • Hoist Ring Equipped
    N
  • Load Capacity
    800 lbs
  • Material
    Steel
  • Number of Wheels
    2
  • Weight Capacity
    800 lbs
  • Wheel Material
    Flat-Free
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)