Motion
TWF-40-10FF

LITTLE GIANT
TWF-40-10FF

Gas Cylinder Hand Truck, Continuous Handle, 10" Flat-Free, 800 lbs. Capacity
MI ITEM #11657132
MFR #TWF-40-10FF
List Price$548.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
TWF-40-10FF

Gas Cylinder Hand Truck, Continuous Handle, 10" Flat-Free, 800 lbs. Capacity
MI ITEM #11657132
MFR #TWF-40-10FF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$548.48/each for your price

Overview

Mfr description
TWF-40-10FF GAS CYLINDER HAND TRUCK
  • 1.05" O.D. tubing for strength
  • Nose plate is 8"D x 14"W
  • 47" overall height
  • Safety chains for securing cylinder to truck
  • Foot Kick provides extra leverage when starting

Specifications

  • Hand Truck Type
    Gas Cylinder Hand Truck
  • Weight Capacity
    800 lbs
  • Handle Type
    Continuous Handle
  • Frame Material
    Steel
  • Overall Height
    47 in
  • Caster Wheel Types
    10 in Flat-Free
  • Wheel Diameter
    10 in
  • Load Plate Size
    8 x 14 in
  • Wheel Material
    Flat-Free
  • Weight
    36 lbs
  • Shipping Weight
    37 lbs
  • Hoist Ring Equipped
    N
  • Overall Length
    23.5 in
  • Material
    Steel
  • Number of Wheels
    2
  • Overall Width
    22 in
  • Load Capacity
    800 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought