Motion
TW-70-8SR-3R

LITTLE GIANT
TW-70-8SR-3R

Tilt-back Gas Cylinder Hand Truck, 8" Solid Rubber & 3" Rubber, 800 lbs. Capacity
MI ITEM #11657142
MFR #TW-70-8SR-3R
Price$291.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
TW-70-8SR-3R

Tilt-back Gas Cylinder Hand Truck, 8" Solid Rubber & 3" Rubber, 800 lbs. Capacity
MI ITEM #11657142
MFR #TW-70-8SR-3R

Mfr description
TW-70-8SR-3R TW-70
  • Tilt-back truck stabilizes the load on 4 wheels for less effort when transporting cylinders.
  • - Two 8" solid rubber wheels and two swivel casters
  • Safety chains secure cylinder to truck
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$291.72/each

Specifications

Dimensions

  • Load Plate Size
    8 x 14 in
  • Overall Height
    47 in
  • Overall Length
    26 in
  • Overall Width
    22 in
  • Shipping Weight
    48 lbs
  • Weight
    48 lbs
  • Wheel Diameter
    8 in & 3 in

Details

  • Caster Wheel Types
    8 in Solid Rubber & 3 in Rubber Rubber
  • Frame Material
    Steel
  • Hand Truck Type
    Tilt-back Gas Cylinder Hand Truck
  • Hoist Ring Equipped
    N
  • Load Capacity
    800 lbs
  • Material
    Steel
  • Number of Wheels
    4
  • Weight Capacity
    800 lbs
  • Wheel Material
    Solid Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)