Motion
TW-90-16P

LITTLE GIANT
TW-90-16P

Gas Cylinder Partition Wall Truck, 16" Pneumatic, 800 lbs. Capacity
MI ITEM #11657143
MFR #TW-90-16P
List Price$1,565.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
TW-90-16P

Gas Cylinder Partition Wall Truck, 16" Pneumatic, 800 lbs. Capacity
MI ITEM #11657143
MFR #TW-90-16P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,565.50/each for your price

Overview

Mfr description
TW-90-16P GAS CYLINDER PARTITION WALL TR
  • All-welded construction
  • 16" x 4" pneumatic wheels
  • 60" overall height
  • 7 gauge steel center divider stands 60" high- 25-1/2"W x 5"D welded tool tray
  • Rachet straps for securing cylinder to truck

Specifications

  • Hand Truck Type
    Gas Cylinder Partition Wall Truck
  • Weight Capacity
    800 lbs
  • Frame Material
    Steel
  • Overall Height
    60 in
  • Caster Wheel Types
    16 in Pneumatic
  • Wheel Diameter
    16 in
  • Wheel Material
    Pneumatic
  • Weight
    125 lbs
  • Shipping Weight
    125 lbs
  • Hoist Ring Equipped
    N
  • Overall Length
    0 in
  • Material
    Steel
  • Number of Wheels
    2
  • Overall Width
    35 in
  • Load Capacity
    800 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text