Motion
WSL2-2460-6PYFL

LITTLE GIANT
WSL2-2460-6PYFL

Mobie orkbenc it Back and End Stops, 3600 bs., 24 x 60 x 36 in
MI ITEM #11657258
MFR #WSL2-2460-6PYFL
Price$1,445.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WSL2-2460-6PYFL

Mobie orkbenc it Back and End Stops, 3600 bs., 24 x 60 x 36 in
MI ITEM #11657258
MFR #WSL2-2460-6PYFL

Mfr description
WSL2-2460-6PYFL MOBILE WORKBENCH, BACK S
  • 3600 lbs Capacity
  • Double reinforced, 12 gauge steel top
  • Fixed Height: 36" Top Height
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,445.59/each

Specifications

Dimensions

  • Caster Wheel Diameter
    6 in
  • Overall Height
    36 in
  • Overall Length
    60 in
  • Overall Width
    24 in
  • Workstation Dimensions
    24 x 60 x 36 in

Details

  • Caster Wheel Types
    Polyurethane
  • Color
    Gray
  • Frame Material
    Steel
  • Includes
    Floor Lock
  • Weight Capacity
    3600 lbs
  • Workstation Type
    Mobile Workbench with Back and EndStops

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)