Motion
WSL2-3060-6PYFL

LITTLE GIANT
WSL2-3060-6PYFL

Mobie orkbenc it Back and End Stops, 3600 bs., 30 x 60 x 36 in
MI ITEM #11657260
MFR #WSL2-3060-6PYFL
List Price$1,576.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WSL2-3060-6PYFL

Mobie orkbenc it Back and End Stops, 3600 bs., 30 x 60 x 36 in
MI ITEM #11657260
MFR #WSL2-3060-6PYFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,576.99/each for your price

Overview

Mfr description
WSL2-3060-6PYFL MOBILE WORKBENCH, BACK S
  • 3600 lbs Capacity
  • Double reinforced, 12 gauge steel top
  • Fixed Height: 36" Top Height
  • 11/2" raised edge on back and sides
  • 6" polyurethane wheels
  • Two swivel and two rigid casters
  • Floor lock to stop unwanted movement
  • All welded and ready for immediate use

Specifications

  • Weight Capacity
    3600 lbs
  • Frame Material
    Steel
  • Overall Height
    36 in
  • Overall Length
    60 in
  • Overall Width
    30 in
  • Color
    Gray
  • Caster Wheel Diameter
    6 in
  • Caster Wheel Types
    Polyurethane
  • Workstation Type
    Mobile Workbench with Back and EndStops
  • Workstation Dimensions
    30 x 60 x 36 in
  • Includes
    Floor Lock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text