Motion
WSL2-3072-6PYFL

LITTLE GIANT
WSL2-3072-6PYFL

Mobie orkbenc it Back and End Stops, 3600 bs., 30 x 72 x 36 in
Mi Item #11657261
MFR #WSL2-3072-6PYFL
Price$1,451.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WSL2-3072-6PYFL

Mobie orkbenc it Back and End Stops, 3600 bs., 30 x 72 x 36 in
Mi Item #11657261
MFR #WSL2-3072-6PYFL

Mfr description
WSL2-3072-6PYFL MOBILE WORKBENCH, BACK S
  • 3600 lbs Capacity
  • Double reinforced, 12 gauge steel top
  • Fixed Height: 36" Top Height
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,451.98/each

Specifications

Dimensions

  • Caster Wheel Diameter
    6 in
  • Overall Height
    36 in
  • Overall Length
    72 in
  • Overall Width
    30 in
  • Workstation Dimensions
    30 x 72 x 36 in

Details

  • Caster Wheel Types
    Polyurethane
  • Color
    Gray
  • Frame Material
    Steel
  • Includes
    Floor Lock
  • Weight Capacity
    3600 lbs
  • Workstation Type
    Mobile Workbench with Back and EndStops
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)