Motion
WT-2448-3R

LITTLE GIANT
WT-2448-3R

Butcer Bock Top Tabes, 1000 bs., 30 x 48 x 35 in
MI ITEM #11657589
MFR #WT-2448-3R
Price$1,061.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WT-2448-3R

Butcer Bock Top Tabes, 1000 bs., 30 x 48 x 35 in
MI ITEM #11657589
MFR #WT-2448-3R

Mfr description
WT-2448-3R BUTCHER BLOCK TOP TABLES, 24\
  • 1000 lbs Capacity
  • OAH: 35"H
  • 13/4" Butcher Block Top
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,061.23/each

Specifications

Dimensions

  • Caster Wheel Diameter
    3 in
  • Overall Height
    35 in
  • Overall Length
    48 in
  • Overall Width
    30 in
  • Workstation Dimensions
    30 x 48 x 35 in

Details

  • Caster Wheel Types
    Rubber
  • Color
    Gray
  • Frame Material
    Steel
  • Weight Capacity
    1000 lbs
  • Workstation Type
    Butcher Block Top Tables

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)