Motion
WT-2436-3R2DR

LITTLE GIANT
WT-2436-3R2DR

Butcer Bock Top Tabes, 1000 bs., 24 x 36 x 35 in
Mi Item #11657602
MFR #WT-2436-3R2DR
Price$2,030.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WT-2436-3R2DR

Butcer Bock Top Tabes, 1000 bs., 24 x 36 x 35 in
Mi Item #11657602
MFR #WT-2436-3R2DR

Mfr description
WT-2436-3R2DR BUTCHER BLOCK TOP TABLES,
  • 1000 lbs Capacity
  • OAH: 35"H
  • 13/4" Butcher Block Top
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,030.56/each

Specifications

Dimensions

  • Caster Wheel Diameter
    3 in
  • Overall Height
    35 in
  • Overall Length
    36 in
  • Overall Width
    24 in
  • Workstation Dimensions
    24 x 36 x 35 in

Details

  • Caster Wheel Types
    Rubber
  • Color
    Gray
  • Frame Material
    Steel
  • Weight Capacity
    1000 lbs
  • Workstation Type
    Butcher Block Top Tables
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)