Motion
WT-3060-3R2DR

LITTLE GIANT
WT-3060-3R2DR

Butcer Bock Top Tabes, 1000 bs., 30 x 60 x 35 in
MI ITEM #11657609
MFR #WT-3060-3R2DR
List Price$2,658.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WT-3060-3R2DR

Butcer Bock Top Tabes, 1000 bs., 30 x 60 x 35 in
MI ITEM #11657609
MFR #WT-3060-3R2DR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,658.60/each for your price

Overview

Mfr description
WT-3060-3R2DR BUTCHER BLOCK TOP TABLES,
  • 1000 lbs Capacity
  • OAH: 35"H
  • 13/4" Butcher Block Top
  • 3" x 11/4" Hard Rubber Casters with Brakes
  • 2 Storage Drawers
  • All Welded and ready for immediate use

Specifications

  • Weight Capacity
    1000 lbs
  • Frame Material
    Steel
  • Overall Height
    35 in
  • Overall Length
    60 in
  • Overall Width
    30 in
  • Color
    Gray
  • Caster Wheel Diameter
    3 in
  • Caster Wheel Types
    Rubber
  • Workstation Type
    Butcher Block Top Tables
  • Workstation Dimensions
    30 x 60 x 35 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text