Motion
WTC2D2436-6PYBK

LITTLE GIANT
WTC2D2436-6PYBK

ork Center Cabinet it Butcer Bock Top, 3000 bs., 24 x 36 x 38-3/4 in
MI ITEM #11657622
MFR #WTC2D2436-6PYBK
List Price$2,849.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WTC2D2436-6PYBK

ork Center Cabinet it Butcer Bock Top, 3000 bs., 24 x 36 x 38-3/4 in
MI ITEM #11657622
MFR #WTC2D2436-6PYBK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,849.36/each for your price

Overview

Mfr description
WTC2D2436-6PYBK BUTCHER BLOCK WORK CENTE
  • 3000 lbs Capacity
  • 13/4" Butcher Block Top
  • Keyed Handle with threepoint locking mechanism
  • Interior Cabinet Clearance: 26"
  • All Welded Constructions, 14 gauge cabinet
  • Overall height: 383/4"
  • 6" Polyurethane Wheels
  • 4 Swivel with Wheel Brakes

Specifications

  • Weight Capacity
    3000 lbs
  • Frame Material
    Steel
  • Overall Height
    38-3/4 in
  • Overall Length
    36 in
  • Overall Width
    24 in
  • Color
    Gray
  • Caster Wheel Diameter
    6 in
  • Caster Wheel Types
    Polyurethane
  • Workstation Type
    Work Center Cabinet with Butcher Block Top
  • Workstation Dimensions
    24 x 36 x 38-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text