Motion
WTC2D30722R6PFL

LITTLE GIANT
WTC2D30722R6PFL

ork Center Cabinet it Butcer Bock Top, 3000 bs., 30 x 72 x 38-3/4 in
MI ITEM #11657631
MFR #WTC2D30722R6PFL
List Price$4,235.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WTC2D30722R6PFL

ork Center Cabinet it Butcer Bock Top, 3000 bs., 30 x 72 x 38-3/4 in
MI ITEM #11657631
MFR #WTC2D30722R6PFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,235.59/each for your price

Overview

Mfr description
WTC2D30722R6PFL BUTCHER BLOCK WORK CENTE
  • 3000 lbs Capacity
  • 13/4" Butcher Block Top
  • Keyed Handle with threepoint locking mechanism
  • Interior Cabinet Clearance: 26"
  • All Welded Constructions, 14 gauge cabinet
  • Overall height: 383/4"
  • 6" Polyurethane Wheels
  • 2 Rigid, 2 Swivel
  • Floor Lock

Specifications

  • Weight Capacity
    3000 lbs
  • Frame Material
    Steel
  • Overall Height
    38-3/4 in
  • Overall Length
    72 in
  • Overall Width
    30 in
  • Color
    Gray
  • Caster Wheel Diameter
    6 in
  • Caster Wheel Types
    Polyurethane
  • Workstation Type
    Work Center Cabinet with Butcher Block Top
  • Workstation Dimensions
    30 x 72 x 38-3/4 in
  • Includes
    Floor Lock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought