Motion
WTS-2436-3R

LITTLE GIANT
WTS-2436-3R

Butcer Bock Top Tabes, 1000 bs., 24 x 36 x 35 in
MI ITEM #11657634
MFR #WTS-2436-3R
Price$1,046.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WTS-2436-3R

Butcer Bock Top Tabes, 1000 bs., 24 x 36 x 35 in
MI ITEM #11657634
MFR #WTS-2436-3R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,046.54/each

Specifications

Dimensions

  • Caster Wheel Diameter
    3 in
  • Overall Height
    35 in
  • Overall Length
    36 in
  • Overall Width
    24 in
  • Workstation Dimensions
    24 x 36 x 35 in

Details

  • Caster Wheel Types
    Rubber
  • Color
    Gray
  • Frame Material
    Steel
  • Weight Capacity
    1000 lbs
  • Workstation Type
    Butcher Block Top Tables

Overview

Mfr description
WTS-2436-3R BUTCHER BLOCK TOP TABLES, 24
  • 1000 lbs Capacity
  • OAH: 35"H
  • 13/4" Butcher Block Top
  • Lower Shelf
  • 3" x 11/4" Hard Rubber Casters with Brakes
  • All Welded and ready for immediate use

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought