Motion
WW3660-8PHFL

LITTLE GIANT
WW3660-8PHFL

Mobie eavy-Duty orkbences, 5000 bs., 36 x 60 x 36 in
MI ITEM #11657655
MFR #WW3660-8PHFL
List Price$2,112.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WW3660-8PHFL

Mobie eavy-Duty orkbences, 5000 bs., 36 x 60 x 36 in
MI ITEM #11657655
MFR #WW3660-8PHFL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,112.11/each for your price

Overview

Mfr description
WW3660-8PHFL MOBILE HEAVY-DUTY WORKBENCH
  • 5000 lbs Capacity
  • 7 gauge reinforced steel top
  • Heavy 2" x 2" angle legs are 1/4" thick
  • 7 gauge gussets
  • 12 gauge lower shelf
  • 8" Phenolic wheels
  • 2 Rigid, and 2 Swivel Casters
  • Floor Lock

Specifications

  • Weight Capacity
    5000 lbs
  • Frame Material
    Steel
  • Overall Height
    36 in
  • Overall Length
    60 in
  • Overall Width
    36 in
  • Color
    Gray
  • Caster Wheel Diameter
    8 in
  • Caster Wheel Types
    Phenolic
  • Workstation Type
    Mobile Heavy-Duty Workbenches
  • Workstation Dimensions
    36 x 60 x 36 in
  • Includes
    Floor Lock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought