Motion
WW3072-6PHFL-AH

LITTLE GIANT
WW3072-6PHFL-AH

Mobie eavy-Duty orkbences, 3600 bs., 30 x 72 x 30-38 in
MI ITEM #11657661
MFR #WW3072-6PHFL-AH
List Price$2,463.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WW3072-6PHFL-AH

Mobie eavy-Duty orkbences, 3600 bs., 30 x 72 x 30-38 in
MI ITEM #11657661
MFR #WW3072-6PHFL-AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,463.62/each for your price

Overview

Mfr description
WW3072-6PHFL-AH MOBILE HEAVY-DUTY WORKBE
  • 3600 lbs Capacity
  • Adjustable Height: 30" to 38" on 1" increments
  • 7 gauge reinforced steel top
  • Heavy 2" x 2" angle legs are 1/4" thick
  • 7 gauge gussets
  • 12 gauge lower shelf
  • 6" Phenolic wheels
  • 2 Rigid, and 2 Swivel Casters
  • Floor Lock

Specifications

  • Weight Capacity
    3600 lbs
  • Frame Material
    Steel
  • Overall Height
    30-38 in
  • Overall Length
    72 in
  • Overall Width
    30 in
  • Color
    Gray
  • Caster Wheel Diameter
    6 in
  • Caster Wheel Types
    Phenolic
  • Workstation Type
    Mobile Heavy-Duty Workbenches
  • Workstation Dimensions
    30 x 72 x 30-38 in
  • Includes
    Floor Lock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought