Motion
WW3660-6PHFL-AH

LITTLE GIANT
WW3660-6PHFL-AH

Mobie eavy-Duty orkbences, 3600 bs., 36 x 60 x 30-38 in
MI ITEM #11657662
MFR #WW3660-6PHFL-AH
Price$2,419.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
WW3660-6PHFL-AH

Mobie eavy-Duty orkbences, 3600 bs., 36 x 60 x 30-38 in
MI ITEM #11657662
MFR #WW3660-6PHFL-AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,419.38/each

Specifications

Dimensions

  • Caster Wheel Diameter
    6 in
  • Overall Height
    30-38 in
  • Overall Length
    60 in
  • Overall Width
    36 in
  • Workstation Dimensions
    36 x 60 x 30-38 in

Details

  • Caster Wheel Types
    Phenolic
  • Color
    Gray
  • Frame Material
    Steel
  • Includes
    Floor Lock
  • Weight Capacity
    3600 lbs
  • Workstation Type
    Mobile Heavy-Duty Workbenches

Overview

Mfr description
WW3660-6PHFL-AH MOBILE HEAVY-DUTY WORKBE
  • 3600 lbs Capacity
  • Adjustable Height: 30" to 38" on 1" increments
  • 7 gauge reinforced steel top
  • Heavy 2" x 2" angle legs are 1/4" thick
  • 7 gauge gussets
  • 12 gauge lower shelf
  • 6" Phenolic wheels
  • 2 Rigid, and 2 Swivel Casters
  • Floor Lock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought