Motion
T810-P-10SR-G-LU

LITTLE GIANT
T810-P-10SR-G-LU

Nursery Platform Truck, Perforated Deck
Mi Item #11658198
MFR #T810-P-10SR-G-LU
Price$677.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
T810-P-10SR-G-LU

Nursery Platform Truck, Perforated Deck
Mi Item #11658198
MFR #T810-P-10SR-G-LU

Mfr description
T810-P-10SR-G-LU NURSERY PLATFORM TRUCK,
  • Perforated, 12 gauge steel deck
  • 1200 lbs. Capacity
  • 1-1/2 Retaining Lips
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.53/each

Specifications

Dimensions

  • Overall Height
    40 in
  • Overall Length
    37.5 in
  • Overall Width
    24 in
  • Platform Length
    48 in
  • Platform Width
    24 in
  • Shipping Weight
    84 lbs
  • Weight
    84 lb
  • Wheel Diameter
    10 in

Details

  • Caster Wheel Types
    Solid Rubber Wheels
  • Color
    Green
  • ECCN
    EAR99
  • Frame Material
    Steel
  • Harmonization Code
    8716.80.5010
  • Weight Capacity
    1000 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)