Motion
LW-2436-8S-FSD

LITTLE GIANT
LW-2436-8S-FSD

Wagon Trucks;24"W x 36"L x 12.5"H
MI ITEM #11658241
MFR #LW-2436-8S-FSD
List Price$661.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LITTLE GIANT
LW-2436-8S-FSD

Wagon Trucks;24"W x 36"L x 12.5"H
MI ITEM #11658241
MFR #LW-2436-8S-FSD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$661.15/each for your price

Overview

Mfr description
WAGON TRUCKS, 24\
  • Fifth wheel steering
  • 1200 lbs. Capacity
  • 8" Solid Rubber Wheels
  • Pull handle has vinyl hand grip
  • Deck size is 24" wide x 36" long
  • All-Welded
  • 12 gauge Steel Deck
  • Flush edge deck
  • Ships fully assembled, ready for immediate use

Specifications

  • Cart Type
    Wagon Trucks
  • Cart Dimensions
    24 x 36 x 12.5 in
  • Weight Capacity
    1200 lbs
  • Caster Wheel Diameter
    8 in
  • Cart Material
    Steel
  • Caster Wheel Material
    Solid Rubber
  • Shelf Lip Height
    20 in
  • Width
    24 in
  • Height
    12.5 in
  • Color
    Gray
  • Finish Coating
    Powder Coated
  • Weight
    70 lbs
  • Number Of Cart Wheels
    4
  • Product Types
    Wagon Trucks
  • Length
    36 in
  • Cart Frame Material
    Steel
  • Outside Height
    12.5 in
  • Outside Length
    36 in
  • Outside Width
    24 in
  • Overall Height
    12.5 in
  • Overall Length
    36 in
  • Overall Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text