Motion
GWE 5102-14
GWE 5102-14 SERVO INSERT COUPLING
MI ITEM #11659316
MFR #GWE 5102-14
Your Price$97.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GWE 5102-14 SERVO INSERT COUPLING
MI ITEM #11659316
MFR #GWE 5102-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$97.85/each(List $135.02)

Overview

Mfr description
GWE 5102-14 GWE 5102-14 SERVO INSERT COU
  • Miniature coupling with set screw hubs
  • RINGFEDER® GWE 5102 is a compact miniature coupling and the solution for low torque and narrow installation spaces. The coupling halves are fixed to the shaft with threaded pins rather than with clamping hubs. The shaft tolerance should lie within the fitting tolerance ‘g6’ to ‘h7’. Two threaded pins offset by 120° produce the contact pressure between the coupling hub and the shaft that is necessary to transmit the torque.
  • The elastomer spiders are available in different Shore hardness levels. Whichever version you choose: RINGFEDER® GWE 5102 miniature is electrically insulating and vibration damping.
  • Advantages
  • Backlash-free, through pre-stressing
  • Pluggable
  • Vibration damping
  • Torques from 0,5 – 650 Nm
  • Compensation of radial, axial and angular misalignment
  • Electrically isolating

Specifications

  • Min Bore Diameter
    4 mm
  • Product Types
    Jaw Shaft Couplings
  • UPC_NO
    842058110283
  • Hub Surface Pressure
    0.041 N/mm
  • Maximum Rotation Speed
    16000 rpm
  • Transmissible Torque
    7,5 Nm/ft-lbs
  • Outside Diameter
  • Manufacturer Catalog Number
    GWE 5102-14
  • Description
    JAW STYLE COUPLING
  • Overall Length
    35 mm
  • Harmonization Code
    8483608000
  • Height
    1.181 in
  • Weight
    0.09 kg
  • Product Type
    Complete Jaw Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought