Motion
GWE 5103.1-7
GWE 5103.1-7 SERVO INSERT COUPLING
MI ITEM #11659324
MFR #GWE 5103.1-7
List Price$146.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GWE 5103.1-7 SERVO INSERT COUPLING
MI ITEM #11659324
MFR #GWE 5103.1-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.89/each for your price

Overview

Mfr description
GWE 5103.1-7 GWE 5103.1-7 SERVO INSERT C
  • Self-aligning coupling with clamping hubs, short length and single slit
  • The RINGFEDER® GWE 5103 series of backlash-free jaw couplings is characterised among other things by its compact design with low moment of inertia. It comprises two single-slit coupling hubs with high concentricity and one elastomer spider that can be supplied in different Shore hardness levels. The shaft tolerance should lie within the fitting tolerance ‘g6’ to ‘h7’.
  • The elastomer spider produces a backlash-free, puncture-proof, damped and electrically insulated connection.
  • Advantages
  • Backlash-free, through pre-stressing
  • Pluggable
  • Vibration damping
  • Torques from 0,5 – 650 Nm
  • Compensation of radial, axial and angular misalignment
  • Electrically isolating

Specifications

  • Product Types
    Jaw Shaft Couplings
  • UPC_NO
    842058110320
  • Manufacturer Catalog Number
    GWE 5103.1-7
  • Description
    JAW STYLE COUPLING
  • Harmonization Code
    8483608000
  • Height
    0.551 in
  • Weight
    0.02 kg
  • Product Type
    Complete Jaw Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought