Motion
GWE 5104-28
GWE 5104-28 GWE 5104-28 SERVO INSERT COU
MI ITEM #11659328
MFR #GWE 5104-28
Price$431.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GWE 5104-28 GWE 5104-28 SERVO INSERT COU
MI ITEM #11659328
MFR #GWE 5104-28

Mfr description
GWE 5104-28 GWE 5104-28 SERVO INSERT COU
  • Self-aligning coupling with clamping hubs and dual slits
  • Jaw couplings in the series RINGFEDER® GWE 5104, with clamp hubs and a high level of international standardisation. Up to size 19 it comprises two axially (single-)slit and from size 24 two axially and radially (double-)slit clamp hubs with high concentricity and an elastomer spider that can be supplied in different levels of Shore hardness. The shaft tolerance should lie within the fit tolerance ‘g6’ to ‘h7’.
  • The coupling is available with elastomer spiders in different Shore hardness levels and impresses with its special damping properties.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.78/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Bore Length
    1.3780 in
  • Coupling Overall Length
    3.5430 in, 90 mm
  • Coupling Size
    28
  • Coupling Size Code
    28
  • Height
    2.559 in
  • Hub Length
    1.3780 in
  • Length Through Bore
    35 mm
  • Min Bore Diameter
    10 mm
  • Outside Diameter  
    65 mm
  • Overall Length
    90 mm
  • Weight
    1.1 kg

Details

  • Bore Tolerance Standard
    g6 to h7
  • Description
    JAW STYLE COUPLING
  • Element Durometer
    98 A
  • Element Material
    Polyurethane
  • Element Type
    Spider
  • Harmonization Code
    8483608000
  • Hub Material
    Aluminum
  • Hub Style
    Clamp Style
  • Hub Surface Pressure
    0.505 N/mm
  • Hub Type
    Clamp On
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    GWE 5104-28
  • Max Rpm
    6000 rpm
  • Maximum Rotation Speed
    6000 rpm
  • Product Type
    Complete Jaw Couplings
  • Product Types
    Jaw Shaft Couplings
  • Series
    GWE
  • Transmissible Torque
    160 Nm/ft-lbs
  • UPC_NO
    842058110375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)