Motion
GWE 5104-38
GWE 5104-38 GWE 5104-38 SERVO INSERT COU
Mi Item #11659329
MFR #GWE 5104-38
Price$664.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GWE 5104-38 GWE 5104-38 SERVO INSERT COU
Mi Item #11659329
MFR #GWE 5104-38

Mfr description
GWE 5104-38 GWE 5104-38 SERVO INSERT COU
  • Self-aligning coupling with clamping hubs and dual slits
  • Jaw couplings in the series RINGFEDER® GWE 5104, with clamp hubs and a high level of international standardisation. Up to size 19 it comprises two axially (single-)slit and from size 24 two axially and radially (double-)slit clamp hubs with high concentricity and an elastomer spider that can be supplied in different levels of Shore hardness. The shaft tolerance should lie within the fit tolerance ‘g6’ to ‘h7’.
  • The coupling is available with elastomer spiders in different Shore hardness levels and impresses with its special damping properties.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$664.73/each

Specifications

Dimensions

  • Coupling Overall Length
    4.4880 in, 114 mm
  • Coupling Size
    38
  • Coupling Size Code
    38
  • Height
    3.15 in
  • Hub Length
    1.7717 in
  • Outside Diameter  
    80 mm
  • Weight
    2.1 kg

Details

  • Description
    JAW STYLE COUPLING
  • Element Durometer
    98 A
  • Element Material
    Polyurethane
  • Element Type
    Spider
  • Harmonization Code
    8483608000
  • Hub Material
    Aluminum
  • Hub Style
    Clamp Style
  • Hub Type
    Clamp On
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    GWE 5104-38
  • Max Rpm
    5000 rpm
  • Product Type
    Complete Jaw Couplings
  • Product Types
    Jaw Shaft Couplings
  • Series
    GWE
  • UPC_NO
    842058110382
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)