Motion
GWE 5112-24
GWE 5112-24 GWE 5112-24 SERVO INSERT COU
Mi Item #11659336
MFR #GWE 5112-24
Price$848.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GWE 5112-24 GWE 5112-24 SERVO INSERT COU
Mi Item #11659336
MFR #GWE 5112-24

Mfr description
GWE 5112-24 GWE 5112-24 SERVO INSERT COU
  • Self-aligning coupling with outer cone
  • RINGFEDER® GWE 5112 is a backlash-free balance coupling with outer cone that is also suitable for the highest speeds. The best possi- ble concentricity of the coupling parts that is necessary for this is made possible by the symmetrical structure and the precise manufacture.
  • High clamping force is produced on the shaft by tightening the easily accessible screw connection on the conical outer tensioning ring and this counters the impact of centrifugal force and has a positive effect on the torque transmission. The shaft tolerance should lie within the fit tolerance of ‘g6’ to ‘h7’
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$848.71/each

Specifications

Dimensions

  • Bore Diameter
    11 mm
  • Bore Length
    1.1810 in
  • Coupling Overall Length
    3.0710 in, 78 mm
  • Coupling Size
    24
  • Coupling Size Code
    24
  • Height
    2.165 in
  • Hub Length
    1.1811 in
  • Length Through Bore
    30 mm
  • Min Bore Diameter
    11 mm
  • Outside Diameter  
    55 mm
  • Overall Length
    78 mm
  • Weight
    0.3 kg

Details

  • Bore Tolerance Standard
    g6 to h7
  • Bore Type
    Keyless Locking Device
  • Description
    JAW STYLE COUPLING
  • Element Durometer
    98 A
  • Element Material
    Polyurethane
  • Element Type
    Curved Jaw Spider
  • Harmonization Code
    8483608000
  • Hub Material
    Aluminum
  • Hub Style
    Keyless Locking Device
  • Hub Surface Pressure
    0.304 N/mm
  • Hub Type
    Clamp On
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    GWE 5112-24
  • Max Rpm
    13800 rpm
  • Maximum Rotation Speed
    13800 rpm
  • Product Type
    Complete Jaw Couplings
  • Product Types
    Jaw Shaft Couplings
  • Series
    GWE
  • Transmissible Torque
    60 Nm/ft-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)