Motion
GWE 5112-38
GWE 5112-38 GWE 5112-38 SERVO INSERT COU
MI ITEM #11659337
MFR #GWE 5112-38
Price$1,909.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GWE 5112-38 GWE 5112-38 SERVO INSERT COU
MI ITEM #11659337
MFR #GWE 5112-38

Mfr description
GWE 5112-38 GWE 5112-38 SERVO INSERT COU
  • Self-aligning coupling with outer cone
  • RINGFEDER® GWE 5112 is a backlash-free balance coupling with outer cone that is also suitable for the highest speeds. The best possi- ble concentricity of the coupling parts that is necessary for this is made possible by the symmetrical structure and the precise manufacture.
  • High clamping force is produced on the shaft by tightening the easily accessible screw connection on the conical outer tensioning ring and this counters the impact of centrifugal force and has a positive effect on the torque transmission. The shaft tolerance should lie within the fit tolerance of ‘g6’ to ‘h7’
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,909.60/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Bore Length
    1.7720 in
  • Coupling Overall Length
    4.4880 in, 114 mm
  • Coupling Size
    38
  • Coupling Size Code
    38
  • Height
    3.15 in
  • Hub Length
    1.7717 in
  • Length Through Bore
    45 mm
  • Min Bore Diameter
    20 mm
  • Outside Diameter  
    80 mm
  • Overall Length
    114 mm
  • Weight
    0.934 kg

Details

  • Bore Tolerance Standard
    g6 to h7
  • Description
    JAW STYLE COUPLING
  • Element Durometer
    98 A
  • Element Material
    Polyurethane
  • Element Type
    Spider
  • Harmonization Code
    8483608000
  • Hub Material
    Aluminum
  • Hub Style
    Clamp Style
  • Hub Surface Pressure
    0.934 N/mm
  • Hub Type
    Clamp On
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    GWE 5112-38
  • Max Rpm
    9550 rpm
  • Maximum Rotation Speed
    9550 rpm
  • Product Type
    Complete Jaw Couplings
  • Product Types
    Jaw Shaft Couplings
  • Series
    GWE
  • Transmissible Torque
    325 Nm/ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)