Motion
GWE 5112-42
GWE 5112-42 SERVO INSERT COUPLING
MI ITEM #11659338
MFR #GWE 5112-42
List Price$2,651.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GWE 5112-42 SERVO INSERT COUPLING
MI ITEM #11659338
MFR #GWE 5112-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,651.49/each for your price

Overview

Mfr description
GWE 5112-42 GWE 5112-42 SERVO INSERT COU
  • Self-aligning coupling with outer cone
  • RINGFEDER® GWE 5112 is a backlash-free balance coupling with outer cone that is also suitable for the highest speeds. The best possi- ble concentricity of the coupling parts that is necessary for this is made possible by the symmetrical structure and the precise manufacture.
  • High clamping force is produced on the shaft by tightening the easily accessible screw connection on the conical outer tensioning ring and this counters the impact of centrifugal force and has a positive effect on the torque transmission. The shaft tolerance should lie within the fit tolerance of ‘g6’ to ‘h7’
  • Advantages
  • Backlash-free, through pre-stressing
  • Pluggable
  • Vibration damping
  • Torques from 0,5 – 650 Nm
  • Compensation of radial, axial and angular misalignment
  • Electrically isolating

Specifications

  • Min Bore Diameter
    25 mm
  • Product Types
    Jaw Shaft Couplings
  • Hub Surface Pressure
    3.8 N/mm
  • Maximum Rotation Speed
    8050 rpm
  • Transmissible Torque
    450 Nm/ft-lbs
  • Outside Diameter
  • Manufacturer Catalog Number
    GWE 5112-42
  • Description
    JAW STYLE COUPLING
  • Overall Length
    126 mm
  • Harmonization Code
    8483608000
  • Height
    3.74 in
  • Weight
    3.8 kg
  • Product Type
    Complete Jaw Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text