Motion
72058894
1/4-28 UNF, 7/8" Length Under Head Hex Head Cap Screw;Grade 8 Alloy Steel, Zinc-Plated Finish, 7/16" Hex
Mi Item #11664866
MFR #72058894
Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28 UNF, 7/8" Length Under Head Hex Head Cap Screw;Grade 8 Alloy Steel, Zinc-Plated Finish, 7/16" Hex
Mi Item #11664866
MFR #72058894

Mfr description
72058894 1/4-28X7/8 ZINC YLW ALLOY GR8 H
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.55/each

Specifications

Dimensions

  • Hex Size
    7/16 in
  • Length
    7/8 in
  • Thread Size
    1/4-28 in

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    ASTM A354 BD; MIL-HDBK-57
  • Material
    Alloy Steel
  • Material Grade
    Grade 8
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)