Motion
12910-PALLET
6010 Pallet of 25 Lime Lightweight Pop-Up Tent - 10ft x 10ft
Mi Item #11665229
MFR #12910-PALLET
Price$8,054.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6010 Pallet of 25 Lime Lightweight Pop-Up Tent - 10ft x 10ft
Mi Item #11665229
MFR #12910-PALLET

Mfr description
12910-PALLET LIGHTWEIGHT POP-UP TENT
  • The SHAX® 6010 Lightweight Pop Up Tent - 10ft x 10ft is a durable instant shelter providing fast, long- lasting relief from the sun, wind, & rain, with a 10ft X 10ft / 3m x 3m footprint. Built with a hammer-tone steel frame and pull-pin slider legs for an easy set-up, this construction tent offers 3 different heights, ranging from 10ft - 14ft / 3m - 4m tall. Made with thick, high-quality 210-denier polyester material, this heavy-duty 10 x 10 canopy also boasts waterproofing polyurethane coating (PU) and UV treatments as well as reinforced corners to withstand tough conditions. The hi-vis lime option and silver coating provide increased visibility on busy job sites or at events. A convenient wheel bag included along with four steel ground stakes & four nylon ropes that to use for added stability. This pop-up canopy tent is primarily designed to be a work tent on jobsites to help prevent heat-related illnesses but can be also used for any event needing sun & rain protection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,054.63/each

Specifications

Dimensions

  • Dimensions
    10ft x 10

Details

  • Description
    6010 Pallet of 25 Lime Lightweight Pop-Up Tent - 10ft x 10ft
  • Group & Class
    Shelters
  • Series
    Pop-Up
  • UPC_NO
    720476129103K
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)