Motion
12915
6015 Single Lime Heavy-Duty Pop-Up Tent - 10ft x 20ft
Mi Item #11665230
MFR #12915
Price$857.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6015 Single Lime Heavy-Duty Pop-Up Tent - 10ft x 20ft
Mi Item #11665230
MFR #12915

Mfr description
12915 HEAVY-DUTY POP-UP TENT - 10FT X 20
  • The SHAX® 6015 Heavy-Duty Pop-Up Tent is a durable portable shelter providing fast, long-lasting relief from the sun, wind, and rain with a 10ft x 20ft / 3m x 6m footprint. The powder-coated steel frame is built to withstand the elements and won™t easily bend or rust like aluminum. ABS plastic sliders on the adjustable legs are more durable and easier to adjust compared to other tents that have push-pins. This portable tent offers three different heights ranging from 10ft - 14ft / 3m - 4m. Made with thick, high-quality 300-denier polyester material, this heavy-duty 10 x 20 canopy also boasts waterproofing polyurethane coating (PU) and UV treatments as well as reinforced corners to withstand tough conditions. A double-vented top allows maximum air flow, while the hi-vis lime option and silver coating on interior provide increased visibility on busy job sites or at events.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$857.84/each

Specifications

Dimensions

  • Dimensions
    10ft x 20

Details

  • Description
    6015 Single Lime Heavy-Duty Pop-Up Tent - 10ft x 20ft
  • Group & Class
    Shelters
  • Includes
    1-6015 Tent, 1-Wheeled Storage Bag, 6-Ground Stakes, 6-Ropes
  • Series
    Pop-Up
  • UPC_NO
    720476129158
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)