Motion
DW47057

DEWALT
DW47057

Cut-off Wheel - Type 1, 10.0000 in Wheel Dia., 0.6250 in Center Hole Diameter, 6000
Mi Item #11667588
MFR #DW47057
Price$218.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW47057

Cut-off Wheel - Type 1, 10.0000 in Wheel Dia., 0.6250 in Center Hole Diameter, 6000
Mi Item #11667588
MFR #DW47057

Mfr description
DW47057 10IN CONTINUOUS XP7 TILE
  • Precise Cuts with Minimal Wobble. Achieve pristine cuts with a reinforced hub welded to the core for blade stability.
  • Fast, Exact Cutting. Reduce breaks and get straight, top-quality cuts with an ultra thin outer rim.
  • Superior Finish. Maintain the finest edge with a proprietary mix of high-purity, fine diamonds*.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.51/each

Specifications

Dimensions

  • Arbor Hole Size
    0.6250 in
  • Arbor Size
    0.6250 in
  • Blade Diameter
    10.0000 in
  • Blade Thickness
    0.048 in
  • Center Hole Diameter  
    0.6250 in
  • Contents
    1 blade
  • Hole Size
    0.6250 in
  • Length
    12.0000 in
  • Tool Weight
    1.92 lbs
  • Weight
    2.11 lbs
  • Wheel Diameter  
    10.0000 in

Details

  • Application
    Tile
  • Attachment Type
    Arbor Hole
  • Blade Material
    Diamond
  • Country of Origin
    Thailand
  • Description Keyword
    Diamond Blade
  • For Use With
    Tile Saw
  • Includes
    (1) Diamond Blade
  • Machine Compatibility
    Tile Saw
  • Material
    Diamond
  • Material Cut
    Ceramic, Granite, Marble, Porcelain, Stone, Tile
  • Max Rpm
    6000
  • Recommended Use
    Tile
  • Rim Type
    Continuous
  • Set or Individual
    Individual
  • Substrate
    Ceramic, Granite, Marble, Porcelain, Stone, Tile
  • Superabrasive Wheel Type
    Continuous Rim
  • UPC_NO
    885911741835
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)