Motion
DWOAS7BL

DEWALT
DWOAS7BL

Blower Attachment
MI ITEM #11667597
MFR #DWOAS7BL
Price$207.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWOAS7BL

Blower Attachment
MI ITEM #11667597
MFR #DWOAS7BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$207.35/each

Specifications

Dimensions

  • Contents
    (1) Concentrator Nozzle, (1) DWOAS57BL Blower Attachment, (1) Shoulder Strap

Details

  • Attachment Type
    Blower
  • Brand Compatibilty
    DEWALT
  • Color
    Yellow/Black
  • Material
    Plastic
  • Recommended Use
    Safety glasses and gloves
  • UPC_NO
    885911736244
  • Warranty
    3 year limited warranty

Overview

Mfr description
DWOAS7BL BLOWER ATTACHMENT
  • High Versatility and Productivity with this DEWALT Universal Attachment
  • Optimal Airflow Power: Axial fan design delivers a high volume of air
  • Convienient Control: Operate the concentrator nozzle with ease to angle the airflow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought