Motion
DWOAS6PS POLE SAW ATTACHMENT

DEWALT
DWOAS6PS POLE SAW ATTACHMENT

Pole Saw Attachment
MI ITEM #11667600
MFR #DWOAS6PS POLE SAW ATTACHMENT
Price$273.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWOAS6PS POLE SAW ATTACHMENT

Pole Saw Attachment
MI ITEM #11667600
MFR #DWOAS6PS POLE SAW ATTACHMENT

Mfr description
DWOAS6PS POLE SAW ATTACHMENT
  • FLEXIBILE UTILITY with this versatile DEWALT Universal Attachment
  • EASE OF USE: Auto-oiling 8 in. bar-and-chain stays lubricated while you saw
  • QUICKLY INCREASE YOUR CUT RANGE with extension pole included for hard-to-reach areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.33/each

Specifications

Dimensions

  • Contents
    (1) DWOAS6PS Pole Saw Attachment, (1) Extension Pole, (1) Oil, (1) Sheath, (1) Shoulder Strap, (1) Tensioning wrench

Details

  • Attachment Type
    Pole Saw
  • Color
    Black
  • Material
    Metal
  • Recommended Use
    Cutting tree limbs
  • Tool Type
    Hedge Trimmer
  • Warranty
    3 year limited warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)