Motion
DWOAS5BC BRUSH CUTTER ATTACHMENT

DEWALT
DWOAS5BC BRUSH CUTTER ATTACHMENT

Brush Cutter Attachment
MI ITEM #11667601
MFR #DWOAS5BC BRUSH CUTTER ATTACHMENT
Price$183.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWOAS5BC BRUSH CUTTER ATTACHMENT

Brush Cutter Attachment
MI ITEM #11667601
MFR #DWOAS5BC BRUSH CUTTER ATTACHMENT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$183.70/each

Specifications

Dimensions

  • Contents
    (1) Aux Handle with Brush Cutter barrier, (1) Brush Cutter Blade, (1) DWOAS5BC Brush Cutter Attachment, (1) Guard, (1) Shoulder Strap

Details

  • Attachment Type
    Brush Cutter
  • Color
    Black
  • Material
    Metal
  • Recommended Use
    Safety googles and gloves
  • Tool Type
    Hedge Trimmer
  • Warranty
    3 year limited warranty

Overview

Mfr description
DWOAS5BC BRUSH CUTTER ATTACHMENT
  • FLEXIBILE UTILITY with this versatile DEWALT Universal Attachment
  • TACKLE DENSE UNDERGROWTH with 8 in. 4-tooth premium steel blade
  • FIRST-RATE PERFORMANCE AND RELIABILITY: Die-cast gearbox consistently delivers high output

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought