Motion
DCPW550P1

DEWALT
DCPW550P1

20V MAX* 550 psi Cordless Power Cleaner Kit
Mi Item #11667602
MFR #DCPW550P1
Price$306.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DCPW550P1

20V MAX* 550 psi Cordless Power Cleaner Kit
Mi Item #11667602
MFR #DCPW550P1

Mfr description
DCPW550P1 20V POWER CLEANER KIT
  • Power through a variety of cleaning tasks with 550 max PSI* and 1.0 GPM**
  • Convenient cordless cleaning delivering 10X the power of a garden hose****
  • Draw water from any fresh water source for convenience on the go
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$306.89/each

Specifications

Dimensions

  • Hose Diameter
    1/4 in
  • Hose Length
    20 ft

Details

  • Chemical Injection
    Yes
  • Color
    Yellow/Black
  • CSA Certified
    No
  • Detergent Tank Options
    Single Tank
  • ETL Listed
    No
  • Flow Rate
    2.2 gpm
  • Fuel Type
    Battery Powered
  • Handle Material
    Plastic
  • Hose Material
    Polyurethane
  • Max Pressure
    550 psi
  • Motor Type
    Universal
  • Nozzle Type
    Chemical Application Nozzle
  • Package Contents
    (1) 20V Max XR DCB205 Battery (5 Ah), (1) 40 Degree Nozzle, (1) Long wand with quick connect, (1) Turbo Nozzle, (1) 15 Degree Nozzle, (1) 25 Degree Nozzle, (1) DCPW550 Power Cleaner, (1) Quick connect hose adaptor, (1) Soap Bottle, (1) Storage Bag, (1) Suction hose, (1)Charger
  • Pump Type
    Power through a variety of cleaning tasks with 550 max PSI* and 1.0 GPM**
  • Ratings
    Industrial
  • Recommended Safety Equipment
    Safety Glassed and gloves
  • UL Listed
    Yes
  • UPC_NO
    885911716253
  • Warranty
    3 year limited warranty
  • Water Temperature
    Cold
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)