Motion
00021147

Made in USA
00021147

3-1/2" Long x 1-1/2" Wide, Hinge;Stainless Steel
Mi Item #11668644
MFR #00021147
Price$61.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00021147

3-1/2" Long x 1-1/2" Wide, Hinge;Stainless Steel
Mi Item #11668644
MFR #00021147

Mfr description
00021147 00021147 S/S STRAP HINGE A.L HA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.88/each

Specifications

Dimensions

  • Length
    3-1/2 in
  • Width
    1-1/2 in

Details

  • Material
    Stainless Steel
  • PSC Code
    5340
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)