Motion
00027318

Made in USA
00027318

30-5/8 x 12 x 1", MERV 8, 35% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Paperboard Frame, 300 Max FPM, 766 CFM, Use with Any Unit
Mi Item #11668657
MFR #00027318
Price$20.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00027318

30-5/8 x 12 x 1", MERV 8, 35% Efficiency, Wire-Backed Pleated Air Filter Synthetic, Paperboard Frame, 300 Max FPM, 766 CFM, Use with Any Unit
Mi Item #11668657
MFR #00027318

Mfr description
00027318 00027318 12X30-5/8X1 SINGLE MDL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.75/each

Specifications

Dimensions

  • Actual Height
    30-1/8 in
  • Actual Width
    11-1/2 in
  • MERV Rating
    8
  • Nominal Overall Height
    30-5/8 in
  • Nominal Overall Width
    12 in

Details

  • Actual Depth
    3/4 in
  • Capacity
    Standard
  • CFM
    766
  • Filter Type
    Wire-Backed Pleated
  • Final Resistance At Fpm
    1 in
  • Frame Material
    Paperboard
  • Integrated Frame
    Yes
  • Maximum Air Flow
    300 FPM
  • Maximum Temperature
    200˚ F
  • Media Type
    Synthetic
  • Nominal Overall Depth
    1 in
  • Particle Capture Efficiency
    35
  • Pleats Per Square Foot
    12
  • Standards Met
    ASHRAE 52.2-2012, UL 900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)