Motion
00027755

Made in USA
00027755

12 x 24 x 4", MERV 11, 60 to 65% Efficiency, Wireless Pleated Air Filter Microfiberglass Paper, Beverage Board Frame, 500 Max FPM, 1,000 CFM, High Capacity, Use with Any Unit
Mi Item #11668677
MFR #00027755
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
00027755

12 x 24 x 4", MERV 11, 60 to 65% Efficiency, Wireless Pleated Air Filter Microfiberglass Paper, Beverage Board Frame, 500 Max FPM, 1,000 CFM, High Capacity, Use with Any Unit
Mi Item #11668677
MFR #00027755

Mfr description
00027755 00027755 12X24X4 65% MINI PLEAT
  • Mini-Pleat
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Height
    11-3/8 in
  • Actual Width
    23-3/8 in
  • MERV Rating
    11
  • Nominal Overall Height
    12 in
  • Nominal Overall Width
    24 in

Details

  • Actual Depth
    3-3/4 in
  • Capacity
    High
  • CFM
    1000
  • Filter Type
    Wireless Pleated
  • Final Resistance At Fpm
    1.5 in
  • Frame Material
    Beverage Board
  • Initial Resistance At Fpm
    0.53 in
  • Integrated Frame
    Yes
  • Maximum Air Flow
    500 FPM
  • Maximum Temperature
    200˚ F
  • Media Type
    Microfiberglass Paper
  • Nominal Overall Depth
    4 in
  • Particle Capture Efficiency
    60-65
  • Standards Met
    UL 900, ASHRAE 52.2-2012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)